For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
• 12 V power supply
• Easy mounting with self-adhesive tape, allowing quick and easy installation on various surfaces
• Nominal power 7.2 W per metre, 450 LEDs on a 5000 mm roll
• LED A plug system for easy connection and installation
• IP 20 protection class, suitable for indoor use
• Protection class III for safe, extra-low voltage, increasing
the safety of use
• With 1800 mm connection cable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!