Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

RTR LED Strip, 9,6 W/m SMD 12 V

For detailed information, other images and documents, please select individual articles from the following table.

RTR LED Strip, 9,6 W/m SMD 12 V

LED Strip 12V, SMD

See product details

Available in 3 versions
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
  • High-quality LEDs for bright, even lighting

  • 12V low voltage power supply for safe use

  • Easy installation ensured with the self-adhesive backing

  • Durable plastic construction

  • Effective nominal power rating 9,6 W per meter

  • 600 pieces of LEDs for intense lighting

  • 5000 mm tape length of ensures flexible use

  • Easy connection thanks to the LED A plug system

  • IP 20 Degree of protection, suitable for indoor use

  • 3rd protection degree III for safe and extra low voltage