Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

RTR LED Strip, COB 12 V

For detailed information, other images and documents, please select individual articles from the following table.

RTR LED Strip, COB 12 V

12V LED Strip, COB

See product details

Available in 2 versions
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
  • High-quality LED strip with COB lights providing uniform and intense lighting

  • Easy installation thanks to the self-adhesive backing, allowing for quick and permanent attachment to various surfaces

  • Compatible with the LED plug-in system A, easy connection and integration with other lighting elements

  • IP 20 protection degree equals protection against solid objects larger than 12 mm; not water proof

  • 3rd degree of protection provides safe extra low voltage, minimizing the risk of electric shock

  • Luminous flux evenly distributed over the meter of the strip, ensuring consistent lighting along its entire length