Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

RTR 12 V SILFLEX LED Strip With homogeneous lighting, for recess mounting
RTR 12 V SILFLEX LED Strip With homogeneous lighting, for recess mounting - 1
RTR 12 V SILFLEX LED Strip With homogeneous lighting, for recess mounting - 2

For detailed information, other images and documents, please select individual articles from the following table.

RTR 12 V SILFLEX LED Strip With homogeneous lighting, for recess mounting

Flexible LED strip

See product details

Available in 2 versions
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
•LED strip with flexible plastic coating.
•Can be mounted in both straight and curved lines.
•Homogeneous lighting effect.
•For mounting in a 4 mm wide and 10 mm deep recess.