Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

LED contour light with 90° lamp arm 12V/24V
LED contour light with 90° lamp arm 12V/24V - 1
LED contour light with 90° lamp arm 12V/24V - 2
LED contour light with 90° lamp arm 12V/24V - 3

For detailed information, other images and documents, please select individual articles from the following table.

LED contour light with 90° lamp arm 12V/24V

Universal
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
Top design with clear glass lens



With 3 LED functions:


  • Position light

  • Tail light

  • Side marker light


LED unit fully coated with PUR


If the lens unit is damaged, no moisture penetrates into the contact area



Flexible lamp arm made from heat-resistant rubber material