For detailed information, other images and documents, please select individual articles from the following table.
24 V LCG PRO LED monitor
Used to adapt the electrical properties of LED lights to the requirements of towing vehicles/tractor units with onboard computer systems.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Monitors brake lights, indicator lights, rear lights, rear fog lights and the reverse light
Sealed, watertight
8 x 1 mm2 cable, input side length: 3.5 m, output side length: 1.25 m
Only one LCG PRO LED monitor is required per vehicle. The LCG PRO must be mounted on a metal surface of appropriate proportions to ensure effective heat dissipation.
Can be used with light clusters (24 V operation only). Applies to the use of LED lights on the towing vehicle/tractor unit and on the trailer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!