Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ERGOPOWER 47W
ERGOPOWER  47W - 1
ERGOPOWER  47W - 2
ERGOPOWER  47W - 3

For detailed information, other images and documents, please select individual articles from the following table.

ERGOPOWER 47W

Compact, lightweight and powerful LED working light
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
• 230V~50Hz, 4500lm in 120° cone, 47W, 5700K, 100°as beam angle.


• With main plug, on/off function.


• For indoor and outdoor use, IP54


• 1pcs socket (Max,2000W)


• Shock-proof, IK08


• Easily portable through handle


• 5m H07RN-F 3x1.5mm² cable


• Foldable bracket with 3 holes for tripod mount (M8 or M6)


• 1pcs M6 screw included