Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

MINI LED work lamp

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

MINI LED work lamp

Soft, pleasant and low-shadow light for effortless work

See product details

Available in 2 versions
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
  • LED panel with highly efficient SMD LEDs (126 lm/W)

  • Impact- and break-proof 2-component housing

  • The cable can be wound up and stored on the housing

  • No need to change the bulb

  • Low power consumption

  • No warm-up and pre-heating time

  • Made in Germany

Lamp tested for use with limited surface temperature in accordance with DIN EN 60598-2-24.