Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

SNAKE LED work lamp 25 m
SNAKE LED work lamp 25 m - 1
SNAKE LED work lamp 25 m - 2
SNAKE LED work lamp 25 m - 3
SNAKE LED work lamp 25 m - 4
SNAKE LED work lamp 25 m - 5
SNAKE LED work lamp 25 m - 6
SNAKE LED work lamp 25 m - 7
SNAKE LED work lamp 25 m - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

SNAKE LED work lamp 25 m

Innovative lighting system for illuminating temporary roads on construction sites
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
  • 150 LEDs per meter provide a high level of luminosity

  • Robust and versatile

  • Provides high-quality light thanks to uniform illumination

  • Easier to install in comparison to conventional systems

  • Can be secured using e.g. cable ties, dowel clamps, holders and adhesive tapes
Notice

A maximum of 2 lights (50 m) can be connected to each other!

Application area