Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

LED work light 4 high-powered LEDs

For detailed information, other images and documents, please select individual articles from the following table.

LED work light 4 high-powered LEDs

4 LED with 10 W high power CREE LEDs
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
  • IP 67

  • Current consumption: 3 A at 12 V, 1.5 A at 24 V

  • Die-cast aluminium housing

  • Lens: polycarbonate

  • Floodlight 45°