Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Stretch X ladies' softshell jacket

For detailed information, other images and documents, please select individual articles from the following table.

Stretch X ladies' softshell jacket

This practical jacket is made from elastic softshell material. It is also windproof and has reinforced shoulders

See product details

Available in 24 versions
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
  • Water repellent (8,000 mm water column), breathable

  • Three outer pockets with zip, two inside pockets

  • E-care fabric (provides 99 % protection against electromagnetic radiation)

  • Reflective inserts, elasticated cuffs, drawstring hem

  • ID holder clips, removable hood, STANDARD 100 by OEKO-TEX®