Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

FLAP DISC FOR STAINLESS STEEL
FLAP DISC FOR STAINLESS STEEL - 1
FLAP DISC FOR STAINLESS STEEL - 2

For detailed information, other images and documents, please select individual articles from the following table.

FLAP DISC FOR STAINLESS STEEL

Ceramic abrasive grain specifically designed for stainless steel and high-alloy steel

See product details

Available in 3 versions
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
For freehand grinding with electric or pneumatic angle grinders.



Meets the maximum safety requirements in accordance with the EN 13743 European standard.



Free of iron, chlorine and sulphur (≤ 0.1%)



Robust backing disc made from glass fabric



High-performance abrasive cloth (ceramic abrasive grain)


  • long service life

  • High rate of material removal

  • Cool grinding

  • No material discolouration

  • Self-sharpening