Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Lock latch

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Lock latch

Straight, depressed centre and lockable
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
For mounting on wooden surfaces, up to A = 140 mm, e.g. ASSY countersunk screws with 4 mm diameter and up to A = 180 mm ASSY countersunk screws with 5 mm diameter, can be used.

Specified dimensions not binding. Subject to technical changes!