Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Window latch

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Window latch

Straight or depressed centre
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
Screws with a diameter of 2.5 mm can be used to fasten window latches with a base plate length of 60 mm. Use screws with a diameter of 3 mm to fasten window latches with a base plate length of 80 mm or above.

Specified dimensions not binding. Subject to technical changes!