Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

3/8 inch lever reversible ratchet, dust-protected
3/8 inch lever reversible ratchet, dust-protected - 1
3/8 inch lever reversible ratchet, dust-protected - 2
3/8 inch lever reversible ratchet, dust-protected - 3
3/8 inch lever reversible ratchet, dust-protected - 4
3/8 inch lever reversible ratchet, dust-protected - 5
3/8 inch lever reversible ratchet, dust-protected - 6

For detailed information, other images and documents, please select individual articles from the following table.

3/8 inch lever reversible ratchet, dust-protected

Dust-protected ratchet ensuring durability, even under difficult working conditions.

See product details

Available in 1 version
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
  • Drive: 10 – 3/8 inch

  • Standard: DIN 3122, ISO 3315

  • Reversing lever for clockwise and anti-clockwise rotation

  • Geometry: Ratchet body with depressed centre for more freedom of movement