Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Wyłącznie dla firm
Infolinia +48 22 510 20 10
Faktura VAT
Szybka dostawa
Ponad 125 000 produktów
Sort by
Suitable for work and repairs on trailers, cars, minibuses and vans
For transport or space-saving storage of four positioning jacks at the same time
For lifting the engine with or without transmission during repairs on the clutch and differential, engine bracket, hydraulic support, frame support and silent bearing. Load-bearing capacity: 2 x 300 kg
With a robust frame construction and a load capacity of 2,000 kg as well as an extremely low saddle height.
Aid for easy and effortless moving or shunting of vehicles
With a robust frame construction and a load capacity of 6,000 kg.