Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Two-ply lifting strap

For detailed information, other images and documents, please select individual articles from the following table.

Two-ply lifting strap

Lifting straps are used where a clean and wide contact surface on the load is required.

See product details

Available in 9 versions
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
The load pressure is distributed over a large area thanks to the wide contact surface. Sensitive loads and surfaces can be lifted more gently than with a narrow sling.



  • Flat woven fabric, with crane loops at both ends

  • Reinforced crane loops

  • Various sling configurations are possible

  • Protects surfaces

  • Considerably lower risk of injury compared with conventional slings

  • High load-bearing capacity despite own low dead load

  • Load capacity can be determined quickly thanks to colour coding

  • High abrasion resistance

In accordance with DIN-EN 1492-1


GS-approved