For detailed information, other images and documents, please select individual articles from the following table.
Liquid rubber coating
Seals leaks and cracks on most surfaces, including metal, zinc-plated aluminium, PVC, wood, concrete, bituminous roofing materials and asphalt, ceramics, vinyl cladding and fibreglass
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Elastic sealant coating, prevents moisture and corrosion penetration
- Fills leaks and cracks
- Ideal for vertical applications
- Creates a smooth coatthat can be painted over (water-based, latex, oil)
- Quick and easy processing
Hold the can approx. 8-20 cm away from the surface to be protected and apply the coat in short strokes.
It is recommended that you apply two layers; the first layer should be thinner. After 15-30 minutes, apply a second layer to achieve the best result. For larger gaps, it is recommended that you apply the product with the amount required to fill the gap. It is possible to press the rubber into the centre of the crack manually (with a cloth or gloves) and then reapply the product with short strokes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!