Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Inner roof support for long goods
Inner roof support for long goods - 1
Inner roof support for long goods - 2

For detailed information, other images and documents, please select individual articles from the following table.

Inner roof support for long goods

For safely transporting long goods inside the vehicle
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
  • Simple and secure attachment of loaded goods below the roof of the vehicle

  • Tool and material are stored neatly and tidily

  • Can be locked onto the airline rail in any position

  • Reduced risk of accidents

  • Simple installation in the vehicle

  • Load-bearing capacity up to 35 kg