Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Locking clamp
Locking clamp - 1
Locking clamp - 2

For detailed information, other images and documents, please select individual articles from the following table.

Locking clamp

Slip protection for the lowest end clamp in vertical rail mounting
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
Fully pre-assembled


The end clamp can be pushed straight onto the mounting rail without any preparatory work



Suitable for 39 x 37, 47 x 37, 60 x 37, 70 x 44 and 120 x 90 mm mounting rails