Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cable lubricant

For detailed information, other images and documents, please select individual articles from the following table.

Cable lubricant

For easy feeding of electric cables
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
Reduces friction resistance by up to 80%


Makes it easier to feed cables and prevents the insulation from tearing



Gel viscosity


Good adhesion and stability, low consumption and minimal dirt



No sticky residue left behind


Easier to replace or re-apply



Non-toxic and biodegradable


Non-corrosive for insulation or plastic pipes

Notice

Avoid contact with natural stone such as marble and granite. Remove soiling while fresh.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.