Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Lubricating grease WGF 130

For detailed information, other images and documents, please select individual articles from the following table.

Lubricating grease WGF 130

High-performance lubricating grease
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
  • Lithium-soap grease with molybdenum sulphide (MoS2)

  • Forms a solid lubricating film on the running surfaces under load from the grease itself

  • Significantly improves run-in conditions

  • Ensures additional emergency running lubrication

  • Reduces friction and thus prevents excessive wear

  • Extends lubricating period

  • Protects against corrosion

  • Resistant to water

  • Temperature resistant from -30°C to +130°C, briefly up to +150°C

  • Colour: Black

  • Consistency as per NLGI: 2

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.