Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

MIG welding torch MB 15 AK GRIP
MIG welding torch MB 15 AK GRIP - 1
MIG welding torch MB 15 AK GRIP - 2

For detailed information, other images and documents, please select individual articles from the following table.

MIG welding torch MB 15 AK GRIP
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
Load capacity 60% 180A CO 2 150A


Mixed gas.


Wire Ø 0.6–1.0 mm



Immaculate torch design enables accurate and comfortable operation.


  • Ergonomic short handle – reaches tough spots

  • Soft GRIP handle components with thumbrest – superb handling in normal and extreme conditions

  • Swivel joint – smooth and flexible turns

  • Lightweight and flexible cables – easier operation

  • Sturdy construction – long service life

  • Binzel quick-release system, compatible with all unit types – a real time saver when swapping torches

  • Powerful cooling – enhanced durability


Compatible with all welding machines equipped with Euro connector DIN32526