Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

MacPherson spring strut compressor set
MacPherson spring strut compressor set - 1
MacPherson spring strut compressor set - 2
MacPherson spring strut compressor set - 3
MacPherson spring strut compressor set - 4

For detailed information, other images and documents, please select individual articles from the following table.

MacPherson spring strut compressor set

Basic unit with four clamping plates for removing and mounting screw springs when replacing shock absorbers on MacPherson spring struts.
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
Fast and efficient operation


Suitable for use with impact screwdrivers



For robust and universal application


Die-forged, easily replaceable clamping plates



Protects painted spring surface


Powder-coated clamping plates



For a wide range of spring struts, especially for heavy vehicles


High clamping force of 18,000 N



Special clamping plates for conical and spherical springs


For safety reasons, conical and spherical springs may only be compressed using corresponding clamping plates (see vehicle table)