Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Machine screw tap HSCo blue ring through hole DIN 371/376
Machine screw tap HSCo blue ring through hole DIN 371/376 - 1
Machine screw tap HSCo blue ring through hole DIN 371/376 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Machine screw tap HSCo blue ring through hole DIN 371/376

The blue ring machine tap for general, wide-ranging applications in long-chipping, non-alloyed steels up to a strength of 850 N/mm².
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
  • Cutting geometry precisely tailored to steel materials
Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables