Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Premium machine screw tap HSS-E

For detailed information, other images and documents, please select individual articles from the following table.

Premium machine screw tap HSS-E

With "Coating Plus" and additional black ring identification.

See product details

Available in 4 versions
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
Blind hole notch shape C up to M10 DIN 371, from M12 DIN 376



CrN (chromium nitride) coating


Up to three times the service life of comparable uncoated models.



Coatings tailored precisely to the application in order to increase service life and cutting speed, and reduce torque via surface smoothing.



Optimised and unique groove and cutting geometry with improved groove surface for low-friction chip removal.



Extended range of applications



With additional black colour ring as an unmistakable identifying feature