Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Premium machine screw tap HSS-E

For detailed information, other images and documents, please select individual articles from the following table.

Premium machine screw tap HSS-E

With "Coating Plus" and additional black ring identification.

See product details

Available in 2 versions
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
Through hole notch shape B, yellow ring, up to M10 DIN 371, from M12 DIN 376



CrN (chromium nitride) coating


Up to three times longer service life, increased cutting speed and reduced torque via surface smoothing.



Optimised and unique groove and cutting geometry


Improved groove surface for low-friction chip removal.



With additional black colour ring


Unmistakeable identifying feature.