Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Magnet tester
Magnet tester - 1
Magnet tester - 2
Magnet tester - 3
Magnet tester - 4

For detailed information, other images and documents, please select individual articles from the following table.

Magnet tester
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
Test tip lights up without metallic contact as soon as a magnetic field is present – it reacts to magnetic fields, excited by direct voltage, alternating voltage or permanent magnets

Notice

A function test can be performed via test magnets mounted on the front. If the test tip does not light up, replace the batteries.