For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Length x width x height
255 x 64.5 x 51 mm
Screw hole size:
M8
Magnet quantity per unit :
4PCS
Magnetic force:
96 N
Load weight (Vertical):
5kg
M8 hole
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!