Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Short magnetic push latch
Short magnetic push latch - 1
Short magnetic push latch - 2
Short magnetic push latch - 3
Short magnetic push latch - 4
Short magnetic push latch - 5
Short magnetic push latch - 6
Short magnetic push latch - 7
Short magnetic push latch - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Short magnetic push latch

The doors open at a convenient angle when light tapped on the front

See product details

Available in 3 versions
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
  • Suitable for all hinges without automatic closing mechanism

  • Large magnetic range

  • Doors close safely

  • Compensation of front gap of +/- 3 mm with integrated, self-locking and tool-less depth adjustment

  • Installed in the cabinet front or an adapter plate is used

  • No drilling required on the door
Notice

The element is mounted opposite the hinge, either via a front-facing hole in the furniture body or with the adapter plates, which are available in different colours.