Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Small spirit level with magnet
Small spirit level with magnet - 1
Small spirit level with magnet - 2
Small spirit level with magnet - 3
Small spirit level with magnet - 4
Small spirit level with magnet - 5

For detailed information, other images and documents, please select individual articles from the following table.

Small spirit level with magnet

Professional small spirit level with two magnetic surfaces
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
Easy to use


One level for horizontal and vertical measurement



Excellent readability and long service life


Level block made from acrylic glass with inlaid, corrosion-free reading rings



No liquid discolouration, maximum precision with fluctuating temperatures


Fluorescent level liquid, highly resistant to UV radiation



Fastening to metal tubes


Rectangular aluminium frame with two milled V-shaped groove measuring surfaces and two rare earth magnets



Always close at hand


Equipped with robust belt clip