For detailed information, other images and documents, please select individual articles from the following table.
UV HDPE precision folding masker
Pre-folded cover film with a very thin and supple special paper tape for demanding indoor and outdoor masking work. Precise bonding for fine paint edges with no paint bleeding.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Very thin and soft tearing paper
- Enables extremely precise bonding
- Crisp, sharp and super-flat paint edges without running paint
- Particularly fine paint edges without running paint
- Special paper brilliantly suited for both solvent- and water-based paint systems
Special acrylate adhesive for particularly gentle bonding on delicate surfaces
Good adhesion and residue-free removal even on delicate substrates in the construction and automotive sectors, e.g. on wallpaper, furniture and chrome trims
High-quality, static, corona-treated HDPE film
- Good adhesion to most substrates due to electrostatic charge
- Prevents paint from flaking off or running uncontrollably
- Can be torn off by hand
Excellent UV resistance for up to four months
Maximum reliability, even when bonding outdoors
- The tape must be pulled off when dry
- Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC.
- Exercise caution with paints containing zinc or zinc oxide, since residues may be left.
- On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or surface tearing cannot be ruled out.
- When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Masking work for painting applications, especially with sensitive surfaces and masking outdoors.
Masking work for painting in the automotive and metalworking sectors, especially with sensitive surfaces. Excellently suited for oven drying.
Masking in glazing technology.
To ensure optimal adhesion, the surface must be cleaned before use. The surface should be dry and free from dust, oil, solvents or other chemicals. Unroll the adhesive tape from the roll and press it firmly onto the desired surface. Then unfold the film.
Do not leave the adhesive tape on the substrate for longer than the time specified or it may leave a residue. After drying, remove the tape evenly and carefully at a 45° angle.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!