Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Test leads, angled on one side

For detailed information, other images and documents, please select individual articles from the following table.

Test leads, angled on one side

Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, angled
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
Rated voltage 1000V CAT III 20 A

Notice

Silicone leads = temperature resistant, continuous up to 150°C – briefly up to 250°C, therefore suitable for use in engine compartment as PVC leads (temperature resistant up to 70°C). Very flexible and resistant to buckling at low temperatures thanks to multi-stranded copper wire.