Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Dynapro Soft-close full-extension concealed slide 40 kg with integrated soft-close system
Dynapro Soft-close full-extension concealed slide 40 kg with integrated soft-close system - 1
Dynapro Soft-close full-extension concealed slide 40 kg with integrated soft-close system - 2
Dynapro Soft-close full-extension concealed slide 40 kg with integrated soft-close system - 3
Dynapro Soft-close full-extension concealed slide 40 kg with integrated soft-close system - 4
Dynapro Soft-close full-extension concealed slide 40 kg with integrated soft-close system - 5
Dynapro Soft-close full-extension concealed slide 40 kg with integrated soft-close system - 6
Dynapro Soft-close full-extension concealed slide 40 kg with integrated soft-close system - 7

For detailed information, other images and documents, please select individual articles from the following table.

Dynapro Soft-close full-extension concealed slide 40 kg with integrated soft-close system

See product details

Available in 4 versions
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
  • Synchronised full-extension slide

  • Extraordinarily smooth running, no friction

  • Flexible positioning of the rails on the intermediate shelf
Application area

Specified dimensions not binding. Subject to technical changes.