Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Metal coils 4 mm With Powerglider
Metal coils 4 mm With Powerglider - 1
Metal coils 4 mm With Powerglider - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Metal coils 4 mm With Powerglider

See product details

Available in 4 versions
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
With Powerglider for the narrowest of radii for laying cables


  • Even masters radii and narrow areas that conventional pulling coils cannot.

  • Increased penetration power with considerably less applied force

  • Special head for pushing in the coil and pulling the cable

  • No change of head required

  • Large metal eyelet for simple cable hold