Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Microfbre cloth, professional

For detailed information, other images and documents, please select individual articles from the following table.

Microfbre cloth, professional

Microfibre cloth for professional maintenance cleaning and vehicle valeting

See product details

Available in 4 versions
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
Extremely effective cleaning power


  • Dry use

Dust and fine dirt are attracted by the static effect


  • Wet/dry use

Removes coarse and greasy dirt


  • Time-saving


Cleans without using cleaning agents


  • Cost savings

  • Ideally suited for polishing work

  • Low environmental impact


Extremely fine, strong fibres


  • Excellent sliding properties

  • Hologram-free, high-gloss polishing

  • Long service life

  • Binds dust on wood


Loopless, therefore leaves no scratching



Washable up to 60°C


  • Do not wash with fabric softener

  • Air-dry after use
Notice

Washable up to 60°C (do not use fabric conditioner). Care should be taken when cleaning acrylic glass.