Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Duo microfibre cloth

For detailed information, other images and documents, please select individual articles from the following table.

Duo microfibre cloth

For a perfect paint finish
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
  • The double-sided all-rounder for all polishing, care and cleaning tasks in interior and exterior applications in automotive maintenance, cleaning, detailing and painting.

  • Perfect for cleaning all high-gloss surfaces such as kitchen fronts, ceramic surfaces and fittings.
Notice
  • Washable at up to 60°C (do not wash with softener)

  • Care should be taken when cleaning acrylic glass

  • Simply air-dry after cleaning