Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

FPMF Board 2-S

For detailed information, other images and documents, please select individual articles from the following table.

FPMF Board 2-S

For fire rated pipe and cable penetration seals in massive walls and massive floors.
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
The 2-S FR boards are high-density mineral-wool boards with fire-retardant coating on both sides.



FR boards, 2-S: 1200x600x60 mm.


  • Fire resistance classes up to EI 240–EI 240 U/U, depending on the installation situation and the material

  • The boards are pre-coated for quick and easy installation

  • Excellent soundproofing
Notice

Gaps and edge joints are to be sealed with ACR 240 fire-retardant acrylic. Other system components are Würth FP strips and FP backfill material.

ETA 24/0628