Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Mirror adhesive
Mirror adhesive - 1
Mirror adhesive - 2

For detailed information, other images and documents, please select individual articles from the following table.

Mirror adhesive

Solvent-free adhesive for securing silver mirrors
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
Permanently elastic


Compensates for slight gap changes



Odourless and waterproof



Resistant to UV and ageing



Free from silicone and solvents

Notice

Consumption:


Approx. 1 cartridge per m2 with a bead thickness of 6–8 mm.



Cleaning:


  • In liquid state with LU cleaner

  • Can only be removed mechanically when hardened

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.