Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

TIOMOS Mirro 125 mirror and glass door hinge
TIOMOS Mirro 125 mirror and glass door hinge - 1
TIOMOS Mirro 125 mirror and glass door hinge - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

TIOMOS Mirro 125 mirror and glass door hinge

Rapid final assembly without drilling through glass

See product details

Available in 3 versions
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
  • Up to 19 mm overlay

  • Eccentric hinge/adapter connection


Available in three designs


  • With integrated damping (three damping settings available)

  • Without integrated damping

  • No self-closing function (not spring-loaded)
Notice

Tiomos Mirro hinges may not be used with eccentric mounting plates.


To bond the stainless steel adapter to mirrored glass, we recommend MAK 38 art. no. 0893580, for clear glass please contact your glass supplier.

Specified dimensions not binding. Subject to technical changes. A trial mounting is recommended.


Please note that Würth cannot accept any liability for the adhesive or bonding process used or any resulting claims.