Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Mitre-joint bolt for furniture connector SE 15
Mitre-joint bolt for furniture connector SE 15 - 1
Mitre-joint bolt for furniture connector SE 15 - 2
Mitre-joint bolt for furniture connector SE 15 - 3
Mitre-joint bolt for furniture connector SE 15 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Mitre-joint bolt for furniture connector SE 15

Mitre bolt with joint for connections of 85° to 180°
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
  • Please refer to the table below for bore sizes (-0.5/+1 mm tolerance)
Notice

A trial mounting is recommended!

Dimensions subject to change. Subject to technical changes.