Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Wyłącznie dla firm
Infolinia +48 22 510 20 10
Faktura VAT
Szybka dostawa
Ponad 125 000 produktów
Universal smartphone holder for the ventilation grille in the car
Car quick charger with 2 USB connections for charging USB devices
High-quality cable with robust finish enables the synchronization and charging with up to 480 Mbps.
High-quality cable with robust finish for synchronization and charging with up to 480 Mbps
High-quality cable with robust processing for synchronising and transferring data at up to 5 Gbit/s, as well as charging with fast charging function at max. 60 W/3 A