Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

KBL 1 self-adhesive base
KBL 1 self-adhesive base - 1
KBL 1 self-adhesive base - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

KBL 1 self-adhesive base

Self-adhesive base for easy installation, ideal for secure mounting and bundling with cable ties

See product details

Available in 4 versions
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
  • High degree of flexibility due to two-way and four-way input, which enables easy adaptation to different cable routings

  • Ideal for securely fastening cable ties

  • Easy to use and quick to install due to the self-adhesive backing, also suitable for screw or rivet attachment

  • Suitable for a wide range of temperatures