Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Aluminium angle brackets Sheet metal roof
Aluminium angle brackets Sheet metal roof - 1
Aluminium angle brackets Sheet metal roof - 2

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium angle brackets Sheet metal roof

Can be used for roof slopes up to max. 30°
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
Height compensation


Angle brackets can compensate unevenness of up to 20 mm using the slot



Fully pre-assembled


Mounting rails 39 x 37, 47 x 37 and 60 x 37 can be attached to the angle brackets without preparatory work



Bonded EPDM sealing strip on the bottom of the angle bracket


Optimum protection against moisture

Notice
  • It should be ensured in advance that the sheet metal is sufficiently attached to the substructure. The maximum load-bearing capacity of the sheet metal should also be checked. Approval must be obtained from the manufacturer, particularly in the case of sandwich roofing elements. We recommend using two thin sheet metal screws with 4.5 x 25 sealing washer (art. no. 020154525) to attach each bracket.

  • Not suitable for flat roof elevation mounting