Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Nexis mounting plate ZD with 2-point attachment
Nexis mounting plate ZD with 2-point attachment - 1
Nexis mounting plate ZD with 2-point attachment - 2
Nexis mounting plate ZD with 2-point attachment - 3
Nexis mounting plate ZD with 2-point attachment - 4
Nexis mounting plate ZD with 2-point attachment - 5
Nexis mounting plate ZD with 2-point attachment - 6
Nexis mounting plate ZD with 2-point attachment - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nexis mounting plate ZD with 2-point attachment

See product details

Available in 10 versions
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
  • For clip-on assembly of Nexis furniture hinges

  • Quick to assemble and disassemble furniture doors without the need for tools

  • 3D adjustment: Large adjustment range to compensate for production tolerances

  • Quickly connects to the furniture side

  • Height adjustment using random orbital, parallel to the unit's front edge

  • Depth adjustment using random orbital

  • Easy to adjust doors

  • No need to loosen fastening screws to adjust

Specified dimensions not binding. Subject to technical changes!