Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ratchet combination wrench Multi-profile for five screw head drives
Ratchet combination wrench Multi-profile for five screw head drives - 1
Ratchet combination wrench Multi-profile for five screw head drives - 2
Ratchet combination wrench Multi-profile for five screw head drives - 3
Ratchet combination wrench Multi-profile for five screw head drives - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench Multi-profile for five screw head drives

ZEBRA® professional-quality tool

See product details

Available in 17 versions
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
Special tool with box and open ends


  • Suitable for hexagon metric, square metric, bi-hex metric, hexagon inch, external TX

  • The extremely strong open end with 15° offset loosens even jammed screws

  • The ratchet on the box end with 15° offset is used for tightening the most common screw types

  • For fast and effortless tightening, the box end is finely toothed with 72 teeth

  • The reversing lever is used to easily switch between clockwise and anti-clockwise rotation: This makes it possible to use the tool with one hand

  • The versatile usability reduces costs of replacement and storage


Very high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome plated and high-gloss polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the multi-ratchet combination wrench reduces costs of replacement and storage
Notice

This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.