Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Multi-use bimetal bandsaw blade one blade for any job
Multi-use bimetal bandsaw blade one blade for any job - 1
Multi-use bimetal bandsaw blade one blade for any job - 2
Multi-use bimetal bandsaw blade one blade for any job - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multi-use bimetal bandsaw blade one blade for any job

See product details

Available in 495 versions
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
Bi-metal (carrier made of spring steel, teeth made of cobalt steel M42)



New unique, patented tooth shape made from M42 bi-metal (WO 02/42029 A1)


  • Easy band selection, as just three tooth types cover a wide variety of applications and material thicknesses.

  • Cost saving thanks to minimal setup and auxiliary process times

  • Very versatile, can be used for applications such as solid materials, pipes, profiles, bundles and contours

  • Trouble-free sawing of a wide range of materials, including construction steels, stainless steels, tool steels, cast metals, non-ferrous metals (aluminium, copper and brass) and even plastic.


Strengthened tooth backs


  • 2–3 x longer service life than conventional band saw blades

  • Cost saving thanks to minimal setup and auxiliary process times
Notice

The M42 tooth tips are highly heat resistant and very powerful, regardless of the coolant used.



The ZEBRA multi-use bandsaw blade is an aggressive tool and has a high penetration capacity; for this reason, the user must observe the following points:


  • Tension the saw blade well to prevent oscillation at the teeth.

  • Carefully guide the saw blade to the material to be cut.

  • Apply moderate pressure (approx. 30–40% less than conventional saw blades), especially when cutting profiles.