For detailed information, other images and documents, please select individual articles from the following table.
Exhaust gas sensor service kit, M20/M22 22 pieces
For cleaning and renewing the NOx particle sensor threads in the exhaust system without replacing expensive exhaust components
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- No tedious removal of the often hard-to-reach and stuck sensors
- No costly replacement of parts of the exhaust system because, for example, the mount thread cannot be reused in most cases
Scope of delivery:
Cutting/cleaning threads
- 1 x stubby screw tap, M20x1.5, length 50 mm
- 1 x stubby screw tap, M22x1.5, length 50 mm
- 1 x stubby screw tap, M24x1.0, length 52 mm
- 1 x stubby screw tap, M26x1.0, length 52 mm
Removing the old thread
- 1 x expander guide for M20x1.5
- 1 x expander guide for M22x1.5
- 1 x 5 mm socket with hexagon socket
- 1 x tool holder for annular cutters with set screw DIN 913, M10x8
- 1 x carbide annular cutter, dia. 23 mm
- 1 x carbide annular cutter, dia. 25 mm
- 1 x drilling aid, M20x1.5
- 1 x drilling aid, M22x1.5
Cutting a new thread
- 1 x setting mandrel with draw-off nut for threaded bushings M20x1.5, 2 pieces
- 3 x thread insert IT M20x1.5/ET M24x1
- 1 x setting mandrel with draw-off nut for threaded bushings M22x1.5, 2 pieces
- 3 x thread insert IT M22x1.5/ET M26x1
Universally applicable in passenger cars, SUVs, vans and trucks (with a high emission standard e.g. Euro 6) in which large NOx and particle sensors with AF 22 and AF 24 hexagon drives are installed
- Removal of the sensor using optional Würth special tools
- Extra short thread cutter with hexagon drive and guide clean dirty threads even in hard-to-reach areas
- Using the thread renewal tools, the old, damaged thread is removed, a new oversized thread is cut and then a reducing thread insert is fitted
- The result is a new, resilient mount for the original sensor
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!