Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Nail with plate UNKT 160
Nail with plate UNKT 160 - 1
Nail with plate UNKT 160 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Nail with plate UNKT 160

High-quality fastener for concrete substrate (normal weight concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

  • For insulating materials up to approx. 20 mm thick, e.g. bubble film, fleece film

  • With nail type HN 101
Notice

Length calculation for nails used on concrete surfaces:


Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length

All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.