Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

A7 TOP neutral construction silicone

For detailed information, other images and documents, please select individual articles from the following table.

A7 TOP neutral construction silicone

Neutrally curing, low modulus silicone sealant with excellent adhesion and very good application properties for construction and window installation.
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
  • Excellent adhesion on most common glazes and paints as well as glass, tiles, ceramics, aluminium, steel, zinc, copper and a variety of plastics

  • Permanently elastic

  • Resistant to ageing, weathering and UV

  • Paint-compatible

  • Low threading

  • Does not stick to surfaces

  • Non-corrosive on metals.

  • Can be used on alkaline substrates such as concrete, mortar and fibre cement

  • Almost odourless, stable
Notice

This information is only a recommendation based on our experiences. Preliminary testing required.

Complies with ISO 11600 F+G, class 25 LM, and SNJF glazing and façades, class 25E.